Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Drum sumps and pallets

Drum sump storage capacity, 1×60 L container without grid, 725×525×235 mm
  132-0554
 :   asecos
Drum sumps and pallets
  132-0554
 :  asecos
Drum sumps and pallets
Drum sumps and pallets

Drum sump storage capacity, 1×60 L container without grid, 725×525×235 mm

 
1.270,00 kr
   
1 * 1 Items
 

This sump pallets are made of PE with varied capacities from 60 to 400 L.

  • Compact and robust design
  • Approved for the safe storage of water pollutants
  • Swivel castors and handle for mobility
  • Blue in colour

Sump pallets with PE grid or galvanised grid are helps in direct placing on the floor and provide resistant against oil, acid and alkali.

Feet present with sumps are ideal for in-house transport of the empty sump pallet.

 
  • Beskrivelse:
    Drum sump storage capacity, 1×60 L container without grid
  • Seq:
    07
  • B×D×H:
    725×525×235 mm