Drum sumps and pallets
Drum sump with swivel castors, storage capacity, 1×60 L container without grid, 725×525×380 mm
Katalog # 132-0560
Leverandør: asecos
Gå til:
Product Details & Documents
This sump pallets are made of PE with varied capacities from 60 to 400 L.
- Compact and robust design
- Approved for the safe storage of water pollutants
- Swivel castors and handle for mobility
- Blue in colour
Sump pallets with PE grid or galvanised grid are helps in direct placing on the floor and provide resistant against oil, acid and alkali.
Feet present with sumps are ideal for in-house transport of the empty sump pallet.
Specifikationer
- Beskrivelse:Drum sump with swivel castors, storage capacity, 1×60 L container without grid
- Seq:04
- B×D×H:725×525×380 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.