Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Drum sumps and pallets

Drum sump with feet, storage capacity, 1×60 L container without grid, 725×525×330 mm
Katalog # 132-0557
Leverandør:   asecos
Drum sumps and pallets
Katalog # 132-0557
Leverandør:  asecos
Drum sumps and pallets
Drum sumps and pallets

Drum sump with feet, storage capacity, 1×60 L container without grid, 725×525×330 mm

Price
1.400,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

This sump pallets are made of PE with varied capacities from 60 to 400 L.

  • Compact and robust design
  • Approved for the safe storage of water pollutants
  • Swivel castors and handle for mobility
  • Blue in colour

Sump pallets with PE grid or galvanised grid are helps in direct placing on the floor and provide resistant against oil, acid and alkali.

Feet present with sumps are ideal for in-house transport of the empty sump pallet.

Specifikationer
  • Beskrivelse:
    Drum sump with feet, storage capacity, 1×60 L container without grid
  • Seq:
    01
  • B×D×H:
    725×525×330 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.