Flasks, Erlenmeyer, with standard ground joints
25 ml, ravfarvet, 70 mm, 42 mm, 19/26 NS
WITG0.620.025.BR
DURAN®, borosilicate glass 3.3 or borosilicate glass 3.3 (Economy type), clear or amber.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion
Volume imprint.
- Udv.Ø:42 mm
- Kappestr.:19/26 NS
- Kapacitet:25 ml
- Farve:ravfarvet
- Højde:70 mm
- Seq:47



