Jars, low form, with Twist-off thread
700 ml, 86,0 mm, 166,0 mm, 66 mm
Katalog # 216-3623
Leverandør: BERLIN PACKAGING RIXIUS GMBH
Gå til:
Product Details & Documents
Glass, without cap.
- Good chemical and physical properties
- For use in applications without high thermal loads
- Fitting metal screw caps are available under codes 216-3630 to 216-3633
Perfect for sample collection, storing and transporting of powders, granulates, pastes or liquids.
Specifikationer
- Udv.Ø:86,0 mm
- Gevind:66 mm
- Kapacitet:700 ml
- Højde:166,0 mm
- Seq:08
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



