Threaded fittings
Tubing nozzles, fixed, external thread, nozzle-Ø 16 mm, NW 10 mm, PP, 12,7 mm
Katalog # BURK8545-1216
Leverandør: BURKLE
Gå til:
Product Details & Documents
Specifikationer
- Gevind:12,7 mm
- Beskrivelse:Tubing nozzles, fixed, external thread, nozzle-Ø 16 mm, NW 10 mm
- Materiale:PP
- Seq:03



