General purpose hydrometers, S50
1,850 - 1,900 g/ml, 0,002 g/ml, 190 mm
Katalog # ALLA3502SC18560HQP
Leverandør: Alla France
Gå til:
Product Details & Documents
General purpose hydrometers graduated in SG and calibrated at 60 °F (15 °C).
Certifications: ISO 650
Specifikationer
- Længde:190 mm
- Seq:14
- Inddeling:0,002 g/ml
- Område:1,850 - 1,900 g/ml



