General purpose hydrometers, S50
1,750 - 1,800 g/ml, 0,002 g/ml, 190 mm
Catalog # ALLA3502SC17560HQP
Supplier: Alla France
Jump to:
Product Details & Documents
General purpose hydrometers graduated in SG and calibrated at 60 °F (15 °C).
Certifications: ISO 650
Specifications
- Længde:190 mm
- Seq:12
- Inddeling:0,002 g/ml
- Område:1,750 - 1,800 g/ml



