Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
General purpose hydrometers, S50

General purpose hydrometers, S50

1,650 - 1,700 g/ml, 0,002 g/ml, 190 mm
Catalog # ALLA3502SC16560HQP
Supplier:   Alla France
General purpose hydrometers, S50
Catalog # ALLA3502SC16560HQP
Supplier:  Alla France
General purpose hydrometers, S50
General purpose hydrometers, S50

1,650 - 1,700 g/ml, 0,002 g/ml, 190 mm

Price
373,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

General purpose hydrometers graduated in SG and calibrated at 60 °F (15 °C).

Certifications: ISO 650

Specifications
  • Længde:
    190 mm
  • Seq:
    10
  • Inddeling:
    0,002 g/ml
  • Område:
    1,650 - 1,700 g/ml