General purpose hydrometers, S50
1,600 - 1,650 g/ml, 0,002 g/ml, 190 mm
Katalog # ALLA3502SC16060HQP
Leverandør: Alla France
Gå til:
Product Details & Documents
General purpose hydrometers graduated in SG and calibrated at 60 °F (15 °C).
Certifications: ISO 650
Specifikationer
- Længde:190 mm
- Seq:09
- Inddeling:0,002 g/ml
- Område:1,600 - 1,650 g/ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



