General purpose hydrometers, M50
1,950 - 2,000 g/ml, 0,001 g/ml, 270 mm
Katalog # ALLA3502MC19560HQP
Leverandør: Alla France
Gå til:
Product Details & Documents
General purpose hydrometers with thermometers.
Certifications: ISO 650.
Specifikationer
- Længde:270 mm
- Seq:013
- Inddeling:0,001 g/ml
- Område:1,950 - 2,000 g/ml



