Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Hot plates, Corning®

Hotplate, PC-400D, Pyroceram® glass-ceramic, 230 V, 60 Hz, with CEE7-7 plug, 127×178 mm, Max. 550 °C, 628 W, 127×178 mm, 108×279×197 mm, ~2,7 kg
  444-1012
Hot plates, Corning®
  444-1012
 :  
Hot plates, Corning®
Hot plates, Corning®

Hotplate, PC-400D, Pyroceram® glass-ceramic, 230 V, 60 Hz, with CEE7-7 plug, 127×178 mm, Max. 550 °C, 628 W, 127×178 mm, 108×279×197 mm, ~2,7 kg

 

Corning® hotplates with Pyroceram® glass-ceramic top, rugged housing and heating elements and digital temperature display.

  • Microprocessor maintains consistent and repeatable temperature settings from 5 °C (if ambient temperature is 0 °C or lower) up to 550 °C
  • Digital LED temperature display is adjustable in 5 °C increments and blinks until set temperature is reached
  • Optional external temperature controller (444-1004) truly controls temperature inside the vessel
  • Bright LED 'hot' icon lights up when top plate is over 60 °C, even when heat control is turned off
  • Two piece casting design deflects spills away from electronics and includes a built in mount for an optional 457 mm support rod
  • Two year manufacturer's warranty

Separate temperature sensors will provide power cut-off if the unit overheats. All units have a small footprint and low profile to ensure a comfortable fit inside hoods or storage cabinets. The extremely durable and heat-resistant Pyroceram® tops provide uniform heating, are easy-to-clean, and are highly resistant to scratches, corrosion, and chemicals. The angled front panel and large knob design minimises damage resulting from spills. The optional external temperature controller ensures precision temperature accuracy of the liquid inside the vessel.

 : UL and C-UL listed.

 
  • Varmeområde:
    127×178 mm
  • Opvarmnings kapacitet:
    628 W
  • Temperatur:
    Max. 550 °C
  • Vægt:
    ~2,7 kg
  • Beskrivelse:
    Hotplate, PC-400D, Pyroceram® glass-ceramic, 230 V, 60 Hz, with CEE7-7 plug
  • Seq:
    03
  • B×D×H:
    108×279×197 mm
  • Pladestørrelse:
    127×178 mm
Accessories

 

  •  
    Beskrivelse
    Til
     
     
  • 734-4175
    Stainless steel support rod for hotplates, 305 mm
    PC-400D, PC-420D, PC-600D, PC-620D, PC-200/210/220
       
    1 * 1 Items

 

  •  
    Beskrivelse
    Til
     
     
  • 734-4216
    Stainless steel support rod 45.7 cm
    PC-400/410/420, PC-400D/410D/420D and PC-600D/610D/620D.
       
    1 * 1 Items

 

  •  
    Beskrivelse
    Til
     
     
  • 734-4218
    Boss head clamp for 7,93 mm support/holding rod
    Hot plates
       
    1 * 1 Items

 

  •  
    Beskrivelse
    Til
     
     
  • 734-4219
    Stainless steel holding rod for temperature probe
    Hotplates
       
    1 * 1 Items

 

  •  
    Beskrivelse
    Til
     
     
  • 444-1003
    Accessory kit for digital hotplates and hotplate stirrers
    PC-400D, PC-420D, PC-600D, PC-620D
       
    1 * 1 Each