Hot plates, Corning®
Hotplate, PC-600D, Pyroceram® glass-ceramic, 230 V, 60 Hz, with BS 1363A or CEE7-7 plug, 254×254 mm, Max. 550 °C, 1043 W, 254×254 mm, 279×390×117 mm, ~4,5 kg
Katalog # 444-1009
Leverandør: Corning
Gå til:
Product Details & Documents
Corning® hotplates with Pyroceram® glass-ceramic top, rugged housing and heating elements and digital temperature display.
- Microprocessor maintains consistent and repeatable temperature settings from 5 °C (if ambient temperature is 0 °C or lower) up to 550 °C
- Digital LED temperature display is adjustable in 5 °C increments and blinks until set temperature is reached
- Optional external temperature controller (444-1004) truly controls temperature inside the vessel
- Bright LED 'hot' icon lights up when top plate is over 60 °C, even when heat control is turned off
- Two piece casting design deflects spills away from electronics and includes a built in mount for an optional 457 mm support rod
- Two year manufacturer's warranty
Separate temperature sensors will provide power cut-off if the unit overheats. All units have a small footprint and low profile to ensure a comfortable fit inside hoods or storage cabinets. The extremely durable and heat-resistant Pyroceram® tops provide uniform heating, are easy-to-clean, and are highly resistant to scratches, corrosion, and chemicals. The angled front panel and large knob design minimises damage resulting from spills. The optional external temperature controller ensures precision temperature accuracy of the liquid inside the vessel.
Certifications: UL and C-UL listed.
Specifikationer
- Varmeområde:254×254 mm
- Opvarmnings kapacitet:1043 W
- Temperatur:Max. 550 °C
- Vægt:~4,5 kg
- Beskrivelse:Hotplate, PC-600D, Pyroceram® glass-ceramic, 230 V, 60 Hz, with BS 1363A or CEE7-7 plug
- Seq:04
- B×D×H:279×390×117 mm
- Pladestørrelse:254×254 mm
Accessories
Produktinformation
- Katalog #TilTilgængelighedPrice
- Stainless steel support rod for hotplates, 305 mmStainless steel support rod for hotplates, 305 mm734-4175PC-400D, PC-420D, PC-600D, PC-620D, PC-200/210/220Log ind for tilgængelighed1 * 1 Items
Produktinformation
- Katalog #TilTilgængelighedPrice
- Stainless steel support rod 45.7 cmStainless steel support rod 45.7 cm734-4216PC-400/410/420, PC-400D/410D/420D and PC-600D/610D/620D.Log ind for tilgængelighed1 * 1 Items
Produktinformation
- Katalog #TilTilgængelighedPrice
- Boss head clamp for 7,93 mm support/holding rodBoss head clamp for 7,93 mm support/holding rod734-4218Hot platesLog ind for tilgængelighed1 * 1 Items
Produktinformation
- Katalog #TilTilgængelighedPrice
- Stainless steel holding rod for temperature probeStainless steel holding rod for temperature probe734-4219HotplatesLog ind for tilgængelighed1 * 1 Items
Produktinformation
- Katalog #TilTilgængelighedPrice
- Accessory kit for digital hotplates and hotplate stirrersAccessory kit for digital hotplates and hotplate stirrers444-1003PC-400D, PC-420D, PC-600D, PC-620DLog ind for tilgængelighed1 * 1 Each



