Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Cryogenic freezer boxes, CryoFile™, WHEATON®

Cryogenic freezer boxes, CryoFile™, WHEATON®

9×9, Cryovials 1 - 2 ml, grøn, 130×130×52 mm
Catalog # 479-2000
Supplier:   DWK Life Sciences
Cryogenic freezer boxes, CryoFile™, WHEATON®
Catalog # 479-2000
Supplier:  DWK Life Sciences
Cryogenic freezer boxes, CryoFile™, WHEATON®
Cryogenic freezer boxes, CryoFile™, WHEATON®

9×9, Cryovials 1 - 2 ml, grøn, 130×130×52 mm

Price
1.710,00 kr
Log in for availability
1 * 15 Items
Product Details & Documents

High quality chip-board, spray coated with polyethylene.

  • Water repellent material allows for longer durability
  • Numbering system printed on lid and bottom of the box
  • Withstands cryogenic temperatures to –196 °C
  • Six colours provide easy sample idenfication

Use for batching and storing cryogenic vials or ampoules. Partitions numbered from 1 to 81 for easy content identification.

Documents

Specifications
  • Rum:
    9×9
  • Til:
    Cryovials 1 - 2 ml
  • B×D×H udv.:
    130×130×52 mm
  • Farve:
    grøn
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.