Injection vials, WHEATON®
Injection vials, 20,00 ml, 29×56 mm, klar, No, Crimp, 20 mm
Katalog # LSUK150870
Leverandør: DWK Life Sciences
Gå til:
Product Details & Documents
The tubular and moulded glass injection vials are suitable for diagnostic, pharmaceutical and healthcare applications. They are manufactured from Type 1B clear neutral glass.
Specifikationer
- Kasket inkluderet:No
- Cap størrelse:20 mm
- Diameter×H:29×56 mm
- Kapacitet:20,00 ml
- Farve:klar
- Beskrivelse:Injection vials
- Låg type:Crimp
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



