Injection vials, WHEATON®
Injection vials, 10,00 ml, 24×46 mm, klar, No, Crimp, 20 mm
Katalog # LSUK150826D
Leverandør: DWK Life Sciences
Gå til:
Product Details & Documents
The tubular and moulded glass injection vials are suitable for diagnostic, pharmaceutical and healthcare applications. They are manufactured from Type 1B clear neutral glass.
Specifikationer
- Kasket inkluderet:No
- Cap størrelse:20 mm
- Diameter×H:24×46 mm
- Kapacitet:10,00 ml
- Farve:klar
- Beskrivelse:Injection vials
- Låg type:Crimp



