Push-in stoppers for tubes
gul, 12 mm
SIMPT401-3Y
HDPE. Fit tubes of 15 ml capacity and 17 mm Ø.
- Impermeable to liquids
- Can be inserted in tubes and removed again easily with one hand
- Economical, can also be used as disposable stoppers
- Ø bund:12 mm
- Farve:gul
- Seq:09



