Push-in stoppers for tubes
grøn, 12 mm
Katalog # SIMPT401-3G
Leverandør: Simport Scientific
Gå til:
Product Details & Documents
HDPE. Fit tubes of 15 ml capacity and 17 mm Ø.
- Impermeable to liquids
- Can be inserted in tubes and removed again easily with one hand
- Economical, can also be used as disposable stoppers
Specifikationer
- Ø bund:12 mm
- Farve:grøn
- Seq:04



