Push-in stoppers for tubes
blå, 12 mm
Catalog # SIMPT401-3B
Supplier: Simport Scientific
Jump to:
Product Details & Documents
HDPE. Fit tubes of 15 ml capacity and 17 mm Ø.
- Impermeable to liquids
- Can be inserted in tubes and removed again easily with one hand
- Economical, can also be used as disposable stoppers
Specifications
- Ø bund:12 mm
- Farve:blå
- Seq:01



