Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Push-in stoppers for tubes

Push-in stoppers for tubes

ufarvet, 12 mm
Catalog # SIMPT401-3DSPP
Supplier:   Simport Scientific
Push-in stoppers for tubes
Catalog # SIMPT401-3DSPP
Supplier:  Simport Scientific
Push-in stoppers for tubes
Push-in stoppers for tubes

ufarvet, 12 mm

Price
646,00 kr
Log in for availability
1 * 1.000 Items
Product Details & Documents

HDPE. Fit tubes of 15 ml capacity and 17 mm Ø.

  • Impermeable to liquids
  • Can be inserted in tubes and removed again easily with one hand
  • Economical, can also be used as disposable stoppers
Specifications
  • Ø bund:
    12 mm
  • Farve:
    ufarvet
  • Seq:
    03