Propper, let koniske, Versilic®
000 0000, 0, 5,0 mm, 3,7 mm, 6,0 mm
Katalog # 217-0878
Leverandør: Saint Gobain Life Sciences
Gå til:
Product Details & Documents
These slightly conical translucent stoppers are made from silicone.
- Non-toxic
- Biologically neutral, good chemical resistance
- Odourless and tasteless
- Resistant to ageing, ozone and repeated sterilisation
Temperature resistant from −60 to +200 °C (briefly up to +220 °C).
Specifikationer
- Ø bund:3,7 mm
- Ø top:6,0 mm
- Ant. huller:0
- Højde:5,0 mm
- Størrelse:000 0000
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



