Stirrers tools, adjustable rotor, PTFE
Flat type, metric, 70 mm, 10,0 mm
Katalog # COWI005.710070
Leverandør: COWIE
Gå til:
Product Details & Documents
Adjustable rotors made of PTFE with glass filled PTFE lock nut.
- Resistant to chemicals
- Can be use up to 280 °C
These rotors slide over standard shafts and lock in place to give the most effective stirring patterns.
Specifikationer
- Beskrivelse:Flat type, metric
- Skaft - Ø:10,0 mm
- Omrører - Ø:70 mm



