Silikoneslanger, PharmaFocus®
12,70 mm, 3,18 mm, 19,05 mm
Leverandør: Freudenberg Medical Europe GmbH
Gå til:
Product Details & Documents
Tubing, silicone, platinum cured.
- More cost-effective silicone tubing that delivers consistent quality and the highest level of assurance
- Compliant with the requirements of USP, Class VI
- FDA 21CFR 177-2600/ISO 10093-1/EP 3.1.9
The platinum-cured silicone elastomer used for the PharmaFocus tubing has been designed specifically to fit the needs of the pharmaceutical industry. This silicone undergoes a battery of biocompatibility tests appropriate for pharmaceutical applications, eliminating the costly extended implant studies typically performed on biomedical grade silicones.
Hardness (Shore durometer A): 50
Leveringsinformation: Packed double-bagged in boxes. Material certification and lot traceability documents are included in every box.
Documents
Specifikationer
- Rør udv.Ø:19,05 mm
- Rør int.Ø:12,70 mm
- Vægtykkelse:3,18 mm



