Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Silikoneslanger, PharmaFocus®

7,92 mm, 2,38 mm, 12,70 mm
Silikoneslanger, PharmaFocus®
  228-1173
Silikoneslanger, PharmaFocus®
Silikoneslanger, PharmaFocus®

7,92 mm, 2,38 mm, 12,70 mm

 
1.840,00 kr
   
1 * 15 m
 

Tubing, silicone, platinum cured.

  • More cost-effective silicone tubing that delivers consistent quality and the highest level of assurance
  • Compliant with the requirements of USP, Class VI
  • FDA 21CFR 177-2600/ISO 10093-1/EP 3.1.9

The platinum-cured silicone elastomer used for the PharmaFocus tubing has been designed specifically to fit the needs of the pharmaceutical industry. This silicone undergoes a battery of biocompatibility tests appropriate for pharmaceutical applications, eliminating the costly extended implant studies typically performed on biomedical grade silicones.

Hardness (Shore durometer A): 50

 : Packed double-bagged in boxes. Material certification and lot traceability documents are included in every box.

 
  • Rør udv.Ø:
    12,70 mm
  • Rør int.Ø:
    7,92 mm
  • Vægtykkelse:
    2,38 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.