Sample containers, with screw cap, STERILIN®
100 ml, 51 mm, 78 mm, Printed label, PP screw cap, Irradiated, Triple bagged, PS
Katalog # 216-2129
Leverandør: STERILIN
Gå til:
Product Details & Documents
Polystyrene, clear, with screw cap.
- Triple-wrapped with two easy tear bags within a bulk outer liner bag
- Sterilized by gamma irradiation
- Marked with an irradiation dot as assurance of sterility and batch details for full traceability
- Leak-tested in accordance with BS EN 14254 Annexe D
Ideal for use in hospital theatres to facilitate a sterile transfer of product.
Certifications: CE marking denotes compliance with the European Directive 98/79/EC.
Advarsel: *Produktet/produkterne på denne side er uden for anvendelsesområdet for EU -direktiv 2019/904.
Documents
Specifikationer
- Udv.Ø:51 mm
- Pakket:Triple bagged
- Model:Printed label, PP screw cap
- Version:Irradiated
- Kapacitet:100 ml
- Højde:78 mm
- Materiale:PS
- Seq:02



