Volumetric flasks, class A, blue markings
200 ml, 210 mm, 0,150 ± ml
612-3719
MBL®, borosilicate glass, with smooth neck.
- Inscriptions in blue enamel
- Conformity certified, with batch number
ISO 1042
: ISO 1042
- Kapacitet:200 ml
- Højde:210 mm
- Seq:07
- Tolerance:0,150 ± ml



