Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Dunke, Biotainer®, Nalgene®

Dunke, Biotainer®, Nalgene®

10 l, med håndtag, pakket enkeltvis, 250 mm, 37 mm, 337 mm, 48 mm
Katalog # 391-7103
   Lav fremstillingspåvirkning
Leverandør:   Thermo Fisher Scientific
Dunke, Biotainer®, Nalgene®
Katalog # 391-7103
   Lav fremstillingspåvirkning
Dunke, Biotainer®, Nalgene®
Dunke, Biotainer®, Nalgene®

10 l, med håndtag, pakket enkeltvis, 250 mm, 37 mm, 337 mm, 48 mm

Price
1.430,00 kr
Log ind for tilgængelighed
1 * 2 Items
Product Details & Documents

PC, clear, with white screw cap.

  • Silicone-lined polypropylene screw cap
  • Good chemical resistance
  • Good temperature resistance

Reduce the risk of carry-over contamination and eliminate the cost of cleaning, sterilizing and associated validations. Use sterile, ready-to-use Biotainer™ Carboys, designed specifically for pharmaceutical and biological manufacturers. Excellent for freezing applications.

Specifikationer
  • Udv.Ø:
    250 mm
  • Gevind:
    48 mm
  • Model:
    med håndtag, pakket enkeltvis
  • Kapacitet:
    10 l
  • Højde:
    337 mm
  • Hals indv. Ø:
    37 mm
  • Cat. No.:
    391-7103
  • Miljøcertificering:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Lav fremstillingspåvirkning
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.