Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Deactivated/silinised vials

Deactivated/silinised vials

Vials, with glass insert, 0,25 ml, 12×32 mm, No, Screw
Katalog # HEWL5188-5390
Leverandør:   AGILENT HEWLETT PACKARD
Deactivated/silinised vials
Katalog # HEWL5188-5390
Deactivated/silinised vials
Deactivated/silinised vials

Vials, with glass insert, 0,25 ml, 12×32 mm, No, Screw

Price
2.010,00 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

These vials made of PP are used for pH sensitive samples, sodium or heavy metals analysis.

  • Translucent
  • Good chemical resistance
  • Can be used with crimp or snap caps

Vials with glass insert are used for economical and effective microsampling. The PP body has a glass flanged insert molded to the inside, so the sample comes in contact only with the 100 µl glass insert and the septum.

Specifikationer
  • Kasket inkluderet:
    No
  • Diameter×H:
    12×32 mm
  • Kapacitet:
    0,25 ml
  • Beskrivelse:
    Vials, with glass insert
  • Låg type:
    Screw