ICP-MS tuning solutions
PA tuning solution set, 2% HNO₃, 1 Set, 1
Katalog # HEWL5188-6524
Leverandør: AGILENT HEWLETT PACKARD
Gå til:
Product Details & Documents
PA Tuning solution set includes Tuning 1 and Tuning 2 solutions.
Tuning 1: 20 ppm each of Zn, Be, Cd, As; 10 ppm each of Ni, Pb, Mg; 5 ppm each of Tl, Na, Al, U, Cu, Th, Ba, Co, Sr, V, Cr, Mn, 6Li, Sc, In, Lu, Bi; 2,5 ppm each of Y, Yb; matrix 2 to 5% HNO₃
Tuning 2: 10 ppm each of Mo, Sb, Sn, Ge, Ru, Pd; 5 ppm of Ti, Ir; matrix 10% HCl and 1% HNO₃ with trace amounts of HF.
Documents
Certifikater
Søg efter partinummerSpecifikationer
Specifikationer
- Matrice:2% HNO₃
- Pakn:1
- Beskrivelse:PA tuning solution set
- Pk Info:1 Set
Specifikationer
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



