Capillary columns, DB-1
on 5" cage, Kapillær, DB-1, 1,50 µm, 0,32 mm, 60 m
Catalog # HEWL123-106BE
Supplier: AGILENT HEWLETT PACKARD
Jump to:
Product Details & Documents
These columns contain 100% dimethylpolysiloxane.
- Non-polar
- Very low bleed characteristics, ideal for GC/MS
Max. temperature: -60 to 325/350 °C
Specifications
- Kolonne form:Kapillær
- Filmtykkelse:1,50 µm
- Ø indv.:0,32 mm
- Beskrivelse:on 5" cage
- Længde:60 m
- Seq:090
- Fase:DB-1



