Test sieves with beechwood frame
Stainless steel mesh, beechwood frame, 300 mm, 80 mm, 40,00 mm
Katalog # HAVE206171955
Leverandør: NEXOPART
Gå til:
Product Details & Documents
These sieves are recommended for hand sieving of coarser materials. They are used to analyse and separate great sample quantities of industrial rocks and minerals, cereals, glass, ceramic.
- High degree of ability through strong construction
- Not as heavy as comparable stainless steel version
Beechwood frame with stainless steel woven wire cloth
The Haver UWL 400 H was designed with special appliance and clamping system to hold test sieves with beechwood frames.
Certifications: According to ISO 565, DIN ISO 3310, ASTM E 11, BS 410, AFNOR, NEN 2560, ISO 5223 etc.
Specifikationer
- Ø:300 mm
- Netstørrelse:40,00 mm
- Beskrivelse:Stainless steel mesh, beechwood frame
- Højde:80 mm
Accessories
Produktinformation
- Katalog #ØHøjdeTilgængelighedPrice
- Receiver for beechwood frame test sievesReceiver for beechwood frame test sievesHAVE205922794300 mm80 mmLog ind for tilgængelighed1 * 1 Items - 682,00 kr
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



