Test sieves with beechwood frame
Stainless steel mesh, beechwood frame, 300 mm, 80 mm, 25,00 mm
Katalog # HAVE206171894
Leverandør: NEXOPART
Gå til:
Product Details & Documents
These sieves are recommended for hand sieving of coarser materials. They are used to analyse and separate great sample quantities of industrial rocks and minerals, cereals, glass, ceramic.
- High degree of ability through strong construction
- Not as heavy as comparable stainless steel version
Beechwood frame with stainless steel woven wire cloth
The Haver UWL 400 H was designed with special appliance and clamping system to hold test sieves with beechwood frames.
Certifications: According to ISO 565, DIN ISO 3310, ASTM E 11, BS 410, AFNOR, NEN 2560, ISO 5223 etc.
Specifikationer
- Ø:300 mm
- Netstørrelse:25,00 mm
- Beskrivelse:Stainless steel mesh, beechwood frame
- Højde:80 mm
Accessories
Produktinformation
- Katalog #ØHøjdeTilgængelighedPrice
- Receiver for beechwood frame test sievesReceiver for beechwood frame test sievesHAVE205922794300 mm80 mmLog ind for tilgængelighed1 * 1 Items - 682,00 kr



