Cryogenic vials, Cryovial®
1,20 ml, Freestanding, 12,5×41 mm, Yes
Katalog # 479-1375
Leverandør: Simport Scientific
Gå til:
Product Details & Documents
PP vial and closure. Designed for the storage of biological material, human or animal cells, at temperatures as low as −196 °C (but should be used only in the gas phase of liquid nitrogen).
- Certified RNase-, DNase-, pyrogen- and DNA-free
- With graduations and marking area
Round bottom vials can be centrifuged up to 17000×g
Round bottom vials can be centrifuged up to 17 000 ×g
Specifikationer
- Kasket inkluderet:Yes
- Diameter×H:12,5×41 mm
- Kapacitet:1,20 ml
- Seq:01
- Grundlag:Freestanding



