LaserTab laser printable labels
Printer labels, cloth, LAT-61-799-2.5, Nylon, Permanent akryl, Laser, hvid, Ø: 12,70 mm, 2500 labels/pack
Katalog # BRDY089406
Leverandør: Brady
Gå til:
Product Details & Documents
Laboratory labels are compatible with office laser printers. The high-performance lab polyester labels feature a low profile to prevent vials from jamming in centrifuges and racks and they can be used in liquid nitrogen to –196 °C (–321 °F) and in autoclaves up to 121 °C (250 °F).
Specifikationer
- Printing method:Laser
- Farve:hvid
- Beskrivelse:Printer labels, cloth
- Dimensioner:Ø: 12,70 mm
- Materiale:Nylon
- Seq:03
- Model:LAT-61-799-2.5
- Pakket:2500 labels/pack
- Klæbestof:Permanent akryl



