Thermal transfer printer labels, type B-7606
Printer labels, B-7606, Papir, Permanent akryl, Thermal transfer, hvid, BBP12, 57×31 mm, 13620 labels/box
Katalog # BRDY236712
Leverandør: Brady
Gå til:
Product Details & Documents
Printable, paper labels for thermal transfer printers.
Specifikationer
- Printer:BBP12
- Printing method:Thermal transfer
- Model:B-7606
- Farve:hvid
- Beskrivelse:Printer labels
- Dimensioner:57×31 mm
- Materiale:Papir
- Seq:03
- Pakket:13620 labels/box
- Klæbestof:Permanent akryl
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



