Cotton swabs
Swabs with applicator, PP/cotton, 5 mm, 12 mm, -
Katalog # HERE1030228
Leverandør: HERENZ HEINZ
Gå til:
Product Details & Documents
Single cotton bud cotton swabs.
Documents
Specifikationer
- Ø:5 mm
- Steril:-
- Beskrivelse:Swabs with applicator
- Længde:12 mm
- Seq:01
- Skaft/hoved:PP/cotton
- Håndtagsbredde:2,5 mm
- Cat. No.:HERE1030228
- Håndtagslængde:150 mm
- Model:HERE1030228
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



