Cotton swabs
Swabs with applicator, PP/cotton, 10 mm, 35 mm, -
Katalog # HERE1031128
Leverandør: HERENZ HEINZ
Gå til:
Product Details & Documents
Single cotton bud cotton swabs.
Documents
Specifikationer
- Ø:10 mm
- Steril:-
- Beskrivelse:Swabs with applicator
- Længde:35 mm
- Seq:10
- Skaft/hoved:PP/cotton
- Håndtagsbredde:4 mm
- Cat. No.:HERE1031128
- Håndtagslængde:150 mm
- Model:HERE1031128
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



