Cotton swabs
Sterile swabs, Wood/cotton, 5 mm, 12 mm, +
Leverandør: HERENZ HEINZ
Gå til:
Product Details & Documents
Single cotton bud cotton swabs.
Documents
Specifikationer
- Ø:5 mm
- Steril:+
- Beskrivelse:Sterile swabs
- Længde:12 mm
- Seq:06
- Skaft/hoved:Wood/cotton
- Håndtagsbredde:2,2 mm
- Cat. No.:HERE1030420
- Håndtagslængde:150 mm
- Model:HERE1030420



