Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Automatic burettes, Dr Schilling pattern, Schellbach stripe

Automatic burettes, Dr Schilling pattern, Schellbach stripe

10 ml, 0,05 ml, 0,050 ± ml
Catalog # HECH40820010
Automatic burettes, Dr Schilling pattern, Schellbach stripe
Catalog # HECH40820010
Automatic burettes, Dr Schilling pattern, Schellbach stripe
Automatic burettes, Dr Schilling pattern, Schellbach stripe

10 ml, 0,05 ml, 0,050 ± ml

Price
701,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

AR-GLAS®, class B.

  • Burettes are calibrated to deliver (marked 'Ex')
  • Schellbach stripe and fused graduation, faceted outlet tip
  • Improved special pinch cock with titration screw for precise regulation

Precisely calibrated, tolerance 1,5 times the official tolerance of class AS

Specifications
  • Kapacitet:
    10 ml
  • Seq:
    02
  • Inddeling:
    0,05 ml
  • Tolerance:
    0,050 ± ml
Accessories

Product Information

  • Catalog #
    Beskrivelse
    Kapacitet
    Inddeling
    Availability
    Price
  • HECH40821005
    Ekstra burette, AR®/sodaglas
    5 ml
    0,05 ml
    Log in for availability
    1 * 1 Items - 400,00 kr

Product Information

  • Catalog #
    Beskrivelse
    Kapacitet
    Inddeling
    Availability
    Price
  • HECH40823001
    Ekstra plastikbase, størrelse 1, til 500 ml Schilling-flasker
    -
    -
    Log in for availability
    1 * 1 Items - 47,80 kr

Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.