Objektglas med fordybning
Objektglas med reaktionsbrønde, hvid, 3, 10 mm
Katalog # MARI1216682
Leverandør: MARIENFELD
Gå til:
Product Details & Documents
Cavity slides for diagnosis with well wettable reaction wells and frosted marking area of 20 mm at one end.
- Soda-lime glass with epoxy resin colour masks
- High resistance against solvents
Specifikationer
- Ant. brønde:3
- Farve:hvid
- Beskrivelse:Objektglas med reaktionsbrønde
- Seq:09
- Brønd Ø:10 mm



