Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Objektglas med fordybning

Objektglas med fordybning

Objektglas med reaktionsbrønde, sort, 3, 10 mm
Katalog # MARI1216680
Leverandør:   MARIENFELD
Objektglas med fordybning
Katalog # MARI1216680
Leverandør:  MARIENFELD
Objektglas med fordybning
Objektglas med fordybning

Objektglas med reaktionsbrønde, sort, 3, 10 mm

Price
998,00 kr
Log ind for tilgængelighed
1 * 50 Items
Product Details & Documents

Cavity slides for diagnosis with well wettable reaction wells and frosted marking area of 20 mm at one end.

  • Soda-lime glass with epoxy resin colour masks
  • High resistance against solvents

Documents

Specifikationer
  • Ant. brønde:
    3
  • Farve:
    sort
  • Beskrivelse:
    Objektglas med reaktionsbrønde
  • Seq:
    07
  • Brønd Ø:
    10 mm
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.