Objektglas med fordybning
Objektglas med reaktionsbrønde, sort, 2, 11 mm
MARI1215670
Cavity slides for diagnosis with well wettable reaction wells and frosted marking area of 20 mm at one end.
- Soda-lime glass with epoxy resin colour masks
- High resistance against solvents
- Ant. brønde:2
- Farve:sort
- Beskrivelse:Objektglas med reaktionsbrønde
- Seq:04
- Brønd Ø:11 mm



