Objektglas med fordybning
Objektglas med reaktionsbrønde (nummererede), sort, 8, 6 mm
Katalog # MARI1216750
Leverandør: MARIENFELD
Gå til:
Product Details & Documents
Cavity slides for diagnosis with well wettable reaction wells and frosted marking area of 20 mm at one end.
- Soda-lime glass with epoxy resin colour masks
- High resistance against solvents
Documents
Specifikationer
- Ant. brønde:8
- Farve:sort
- Beskrivelse:Objektglas med reaktionsbrønde (nummererede)
- Seq:15
- Brønd Ø:6 mm



