Intravenøst kateter, Versatus™
Intravenøst kateter, G 16, grå, PU, 1,70×51 mm
Katalog # TERUSR-OF1651
Leverandør: TERUMO
Gå til:
Product Details & Documents
Versatus cannulaes in three types: Straight, with wings, and with wings and injection port.
- Catheter tip perfectly tapered to ensure a smooth transition from needle to catheter
- PU is firm at room temperature but softens at body temperature
- Ensuring a maximum of patient comfort
For almost each gauge, an obturator is available with the same colour which prevents thrombus formation in the lumen of the catheter when the infusion is discontinued.
Specifikationer
- Ø×L:1,70×51 mm
- Måler:G 16
- Farve:grå
- Beskrivelse:Intravenøst kateter
- Materiale:PU
- Seq:02



