Chromatographic columns with discs
Chromatography column with fused-in sintered glass-disc, porosity 0, 30,00 mm, 400 mm, 280 ml
Katalog # WITG2.128.005
Leverandør: witeg Labortechnik
Gå til:
Product Details & Documents
Chromatography columns, borosilicate glass, simple, without stopcock, with fused-in sintered glass discs.
Specifikationer
- Ø indv.:30,00 mm
- Kapacitet:280 ml
- Beskrivelse:Chromatography column with fused-in sintered glass-disc, porosity 0
- Længde:400 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



