H-type gel permeation columns, TSK-Gel®
GMHHR-M mixed-bed, 30 - 650 Å, 5 µm, 7,80 mm, 300 mm
554-1639
Stainless steel columns on polymer basis.
- Ø indv.:7,80 mm
- Partikelstørrelse:5 µm
- Porestørrelse:30 - 650 Å
- Beskrivelse:GMHHR-M mixed-bed
- Længde:300 mm
- Seq:11



