Jars, with screw cap, BOLA
240 ml, 66 mm, 95 mm, S 69
Katalog # BOHLA130-09
Leverandør: Bohlender
Gå til:
Product Details & Documents
Made of PFA, transparent with screw-cap.
- Sturdy design
- Non-porous
- Good chemical resistance
- Temperature resistance from −200 to +250 °C
Specifikationer
- Udv.Ø:66 mm
- Gevind:S 69
- Kapacitet:240 ml
- Højde:95 mm
- Seq:05



