Micro pipettes, end-to-end, Vitrex® Micro
50 µl, 29 mm, Natrium Hep.
Katalog # 720-2295
Leverandør: Vitrex Medical A/S
Gå til:
Product Details & Documents
For single use.
- Volume is determined by both ends
- Packed in glass vials
- Vials have a dispenser top, making it easy to shake out one tube at a time, therefore ensuring hygienic handling
- Dispenser tops are colour coded to indicate the tube volume in conformity with ISO 1769
Accuracy: ±0,50% (0,5 to 10 µl); ±0,50% (20 to 100 µl)
CV: 0,75% (0,5 to 10 µl); 0,60% (20 to 100 µl).
: Ten vials are packaged in a sturdy carton in order to protect the tubes from damage during handling or transport.
Specifikationer
- Model:Natrium Hep.
- Kapacitet:50 µl
- Længde:29 mm
- Seq:30
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Pipette holder, soft model
Produktinformation
- Katalog #TilgængelighedPrice
- Pipette holder VI-3, white



