Filling scoops for foodstuff
Påfyldningsøse til fødevarer, 310 mm, 138 mm, PP, hvid
Katalog # 233-0195
Leverandør: BURKLE
Gå til:
Product Details & Documents
PP, white. These durable scoops are ideal for use in food processing, agriculture, fish farming, sampling and veterinary use.
- Easy to clean
- Smooth, non stick surface
- Autoclavable at 121 °C
Specifikationer
- Bredde:138 mm
- Farve:hvid
- Beskrivelse:Påfyldningsøse til fødevarer
- Længde:310 mm
- Materiale:PP
- Seq:02
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



