Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

MonoTriple Box

MonoBox med 1 par TempShells -30 °C, 390×290×230 mm
  478-9931
 :   DELTA T
MonoTriple Box
  478-9931
 :  DELTA T
MonoTriple Box
MonoTriple Box

MonoBox med 1 par TempShells -30 °C, 390×290×230 mm

 
1.820,00 kr
   
1 * 1 Items
 

The MonoBox are designed for transporting from one to three TempShells. The cooling element pairs fit inside the foam outer casing and are kept at the correct temperature for up to 36 hours. The MonoBox are intended for transporting bags, specimen or other products.

  • For transporting by road, rail or post
  • For blood between the blood bank and the donor facility, as well as for deliveries of small volume pharmaceutical items
  • Made from two pieces in two different sizes that can be interchanged to create different inner volumes, for either 1, 2 or 3 TempShells

Weight: 700 to 1000 g

 
  • Beskrivelse:
    MonoBox med 1 par TempShells -30 °C
  • Seq:
    01
  • B×D×H:
    390×290×230 mm
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.